- Dimensions: 1.5" x 2.4375" x 1.125" x 1.312" (Wi)
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
- Single Fracture Design
GEZ 108ES 2RS Spherical Plain Bearing, Inch, Sealed
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$72.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.68 in |
| Width | 2.68 in |
| Depth | 2.68 in |
| Height | 1.125 in |
| Weight | 0.9 lbs |
| Outside Dimension (D) | 2.4375" |
| Ball Diameter (dk) | 2.154" |
| Bore (D) | 1.5 in |
| Static Load | 375 N |
| Width (C) | 1.125" |
| Width (B) | 1.312" |
Product Details
| Dynamic Load (kN) | 125 |
| Series | GEZ Series |
| Common Interchanges | B24LSS, 15SF24TT, GE38ZO-2RS, SBB24 2RS, SA2-24BSS |
| Manufacturers Part Number | GEZ 108ES 2RS |
| Max Angle of Misalignment | 6 |
| Brand | Bearings Limited |