Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Bearings Limited

Model # :WBB659769

MPN #: GEZ 106ES 2RS

GEZ 106ES 2RS Spherical Plain Bearing, Inch, Sealed

Product Description
  • Dimensions: 1.375" x 2.1875" x 1.031" x 1.187" (Wi)
  • Sliding Surface: Steel on Steel - MoS2 treated
  • Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
  • Single Fracture Design
PRICE
$65.95

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2.41 in
Width2.41 in
Depth2.41 in
Height1.031 in
Weight0.8 lbs
Outside Dimension (D)2.1875"
Ball Diameter (dk)1.926"
Bore (D)1.375 in
Static Load310 N
Width (C)1.031"
Width (B)1.187"

Product Details

Dynamic Load (kN)102
SeriesGEZ Series
Common InterchangesB22LSS, 13SF22TT, GE34ZO-2RS, SBB22 2RS, SA2-22BSS
Manufacturers Part NumberGEZ 106ES 2RS
Max Angle of Misalignment6
BrandBearings Limited