- Dimensions: 1.25" x 2" x 0.937" x 1.093" (Wi)
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
- Single Fracture Design
GEZ 104ES Spherical Plain Bearing, Inch
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$30.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.2 in |
| Width | 2.2 in |
| Depth | 2.2 in |
| Height | 0.937 in |
| Weight | 0.5 lbs |
| Outside Dimension (D) | 2" |
| Ball Diameter (dk) | 1.788" |
| Bore (D) | 1.25 in |
| Static Load | 260 N |
| Width (C) | 0.937" |
| Width (B) | 1.093" |
Product Details
| Dynamic Load (kN) | 86 |
| Series | GEZ Series |
| Common Interchanges | B20L, 12SF20, GE31ZO, SBB20, SA2-20B |
| Manufacturers Part Number | GEZ 104ES |
| Max Angle of Misalignment | 6 |
| Brand | Bearings Limited |