- Dimensions: 1" x 1.625" x 0.75" x 0.875" (Wi)
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
- Single Fracture Design
GEZ 100ES Spherical Plain Bearing, Inch
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$28.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.79 in |
| Width | 1.79 in |
| Depth | 1.79 in |
| Height | 0.75 in |
| Weight | 0.3 lbs |
| Outside Dimension (D) | 1.625" |
| Ball Diameter (dk) | 1.437" |
| Bore (D) | 1 in |
| Static Load | 166 N |
| Width (C) | 0.75" |
| Width (B) | 0.875" |
Product Details
| Dynamic Load (kN) | 56 |
| Series | GEZ Series |
| Common Interchanges | B16L, 10SF16, GE25ZO, SBB16, SA2-16B |
| Manufacturers Part Number | GEZ 100ES |
| Max Angle of Misalignment | 6 |
| Brand | Bearings Limited |