Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Bearings Limited

Model # :WBB659671

MPN #: GEZ 100ES 2RS

GEZ 100ES 2RS Spherical Plain Bearing, Inch, Sealed

Product Description
  • Dimensions: 1" x 1.625" x 0.75" x 0.875" (Wi)
  • Sliding Surface: Steel on Steel - MoS2 treated
  • Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
  • Single Fracture Design
PRICE
$30.95

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1.79 in
Width1.79 in
Depth1.79 in
Height0.75 in
Weight0.3 lbs
Outside Dimension (D)1.625"
Ball Diameter (dk)1.437"
Bore (D)1 in
Static Load166 N
Width (C)0.75"
Width (B)0.875"

Product Details

Dynamic Load (kN)56
SeriesGEZ Series
Common InterchangesB16LSS, 10SF16TT, GE25ZO-2RS, SBB16 2RS, SA2-16BSS
Manufacturers Part NumberGEZ 100ES 2RS
Max Angle of Misalignment6
BrandBearings Limited