- Dimensions: 0.875" x 1.4375" x 0.656" x 0.756" (Wi)
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
- Single Fracture Design
GEZ 014ES Spherical Plain Bearing, Inch
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$24.25
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.58 in |
| Width | 1.58 in |
| Depth | 1.58 in |
| Height | 0.656 in |
| Weight | 0.2 lbs |
| Outside Dimension (D) | 1.4375" |
| Ball Diameter (dk) | 1.258" |
| Bore (D) | 0.875 in |
| Static Load | 127 N |
| Width (C) | 0.656" |
| Width (B) | 0.756" |
Product Details
| Dynamic Load (kN) | 42 |
| Series | GEZ Series |
| Common Interchanges | B14L, 8SF14, GE22ZO, SBB14, SA2-14B |
| Manufacturers Part Number | GEZ 014ES |
| Max Angle of Misalignment | 6 |
| Brand | Bearings Limited |