Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Bearings Limited

Model # :WBB659613

MPN #: GEZ 012ES

GEZ 012ES Spherical Plain Bearing, Inch

Product Description
  • Dimensions: 0.75" x 1.25" x 0.562" x 0.656" (Wi)
  • Sliding Surface: Steel on Steel - MoS2 treated
  • Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
  • Single Fracture Design
PRICE
$22.00

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1.38 in
Width1.38 in
Depth1.38 in
Height0.562 in
Weight0.1 lbs
Outside Dimension (D)1.25"
Ball Diameter (dk)1.081"
Bore (D)0.75 in
Static Load95 N
Width (C)0.562"
Width (B)0.656"

Product Details

Dynamic Load (kN)31
SeriesGEZ Series
Common InterchangesB12L, 7SF12, GE19ZO, SBB12, SA2-12B
Manufacturers Part NumberGEZ 012ES
Max Angle of Misalignment6
BrandBearings Limited