- Dimensions: 0.625" x 1.0625"x 0.469" x 0.547" (Wi)
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
- Single Fracture Design
GEZ 010ES Spherical Plain Bearing, Inch
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$21.25
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.17 in |
| Width | 1.17 in |
| Depth | 1.17 in |
| Height | 0.469 in |
| Weight | 0.1 lbs |
| Outside Dimension (D) | 1.0625" |
| Ball Diameter (dk) | 0.904" |
| Bore (D) | 0.625 in |
| Static Load | 65 N |
| Width (C) | 0.469" |
| Width (B) | 0.547" |
Product Details
| Dynamic Load (kN) | 22 |
| Series | GEZ Series |
| Common Interchanges | B10L, 6SF10, GE15ZO, SBB10, SA2-10B |
| Manufacturers Part Number | GEZ 010ES |
| Max Angle of Misalignment | 6 |
| Brand | Bearings Limited |