Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Bearings Limited

Model # :WBB659615

MPN #: GEZ 008ES

GEZ 008ES Spherical Plain Bearing, Inch

Product Description
  • Dimensions: 0.5" x 0.875" x 0.375" x 0.437" (Wi)
  • Sliding Surface: Steel on Steel - MoS2 treated
  • Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
  • Single Fracture Design
PRICE
$22.00

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length0.96 in
Width0.96 in
Depth0.96 in
Height0.375 in
Weight0.1 lbs
Outside Dimension (D)0.875"
Ball Diameter (dk)0.707"
Bore (D)0.5 in
Static Load41 N
Width (C)0.375"
Width (B)0.437"

Product Details

Dynamic Load (kN)13
SeriesGEZ Series
Common InterchangesB8L, 5SF8, GE12ZO, SBB8, SA2-8B
Manufacturers Part NumberGEZ 008ES
Max Angle of Misalignment6
BrandBearings Limited