
$1,062.17 up to 16% OFF
Price: $887.00
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Global™ Genoa Single Right Pedestal Desk, Quartered Mahogany Laminate
Standard with box/file pedestal. Pedestal locks. One pencil tray. Pedestal is on the right. 295/8 x 60 x 29
View the Genoa collection here.
Standard with box/file pedestal. Pedestal locks. One pencil tray. Pedestal is on the right. 295/8 x 60 x 29
View the Genoa collection here.
Weights & Dimensions
- Depth 30 IN (76.2 cm)
- Width 60 IN (152.4 cm)
- Height 29 IN (73.66 cm)
Product Details
- Number of Pedestals 1
- Pedestal Type Box/File
- Collection Genoa
- Assembly Required No
- Description Single Pedestal Desk
- Drawer Lock Yes
- Capacity 1 Person
- Wire Management Yes
- Type Office Desk
- Top Material Laminate
- Frame Color Family Mahogany
- Package Quantity 1
- Brand Global Furniture Group
- Number of File Drawers 1
- Warranty Global Lifetime Warranty
- Manufacturers Part Number G3060SPR QTM
- Top Color Family Mahogany
- Shape Rectangle
- Frame Material Laminate
Compliance & Certifications
- Certifications Greenguard Certified, Level 3, Meets or Exceeds ANSI/BIFMA Standards
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Global™ Left Pedestal Return - 40" - Quartered Mahogany - Genoa Series
Item #: B1101676
Not Yet Rated
$730.00

Global™ Wood Desk with Right Pedestal - 60" - Quartered Mahogany - Genoa Series
$887.0
- Product Information
- Customer Review
- Product Q&A
- Accessories