Take 15% off your entire order!

Offer applied at checkout

Global™ Wood Desk with Double Pedestal - 60" - Quartered Mahogany  - Genoa Series

Global™ Wood Desk with Double Pedestal - 60" - Quartered Mahogany - Genoa Series

Item #: WBB1101645

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$1,202.20 up to 15% OFF

Price: $1,027.00

Quantity

Customers Also Viewed

Interion® 48"W Corner Desk, Gray

Interion® 48"W Corner Desk, Gray

Interion® Office Desk With 3 Drawers, 60"W x 24"D - Gray

Interion® Office Desk With 3 Drawers, 60"W x 24"D - Gray

Interion® 2 Drawer Pedestal File/File - Black

Interion® 2 Drawer Pedestal File/File - Black

Global™ Genoa Double Pedestal Desk, Quartered Mahogany Laminate

Standard with box/file pedestals on both sides. Pedestals lock. One pencil tray. 295/8 x 60 x 29


View the Genoa collection here.

Weights & Dimensions

  • Depth 30 IN (76.2 cm)
  • Width 60 IN (152.4 cm)
  • Height 29 IN (73.66 cm)

Product Details

  • Number of Pedestals 2
  • Pedestal Type Box/File
  • Collection Genoa
  • Assembly Required No
  • Description Single Pedestal Desk
  • Drawer Lock Yes
  • Capacity 1 Person
  • Wire Management Yes
  • Type Office Desk
  • Top Material Laminate
  • Frame Color Family Mahogany
  • Package Quantity 1
  • Brand Global Furniture Group
  • Number of File Drawers 2
  • Warranty Global Lifetime Warranty
  • Manufacturers Part Number G3060DP-QTM
  • Top Color Family Mahogany
  • Shape Rectangle
  • Frame Material Laminate

Compliance & Certifications

  • Certifications Greenguard Certified, Level 3, Meets or Exceeds ANSI/BIFMA Standards
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global™ Wood Desk with Double Pedestal - 60" - Quartered Mahogany  - Genoa Series

Global™ Wood Desk with Double Pedestal - 60" - Quartered Mahogany - Genoa Series

Item #: WBB1101645

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant