Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Global Furniture Group

Model # :WBB1101502

MPN #: GHBC72-QTM

Global™ Bookcase, 4 Shelves - 72"H - Quartered Mahogany - Genoa Series

Product Description
Global™ Genoa 4 Shelf Bookcase, Quartered Mahogany Laminate

Bookcases are offered to either match or coordinate with most Global desk series.Features

  • All units feature sturdy 36" wide construction and include fixed and adjustable shelves.
  • Bookcases are available in a wide variety of wood grain laminates, solids and abstract finishes.
  • Attractive, matching bookcases for the home or office. Shipped assembled and available in a wide variety of finishes.



View the Genoa collection here.

PRICE
$1,129.00

1
1
Ships in 25 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth12 in
Height72 in
Weight Capacity130 lbs
Top Thickness1 in

Product Details

Assembly RequiredNo
TypeBookcase
Frame Color FamilyMahogany
ColorMahogany
Top Color FamilyMahogany
Number of Shelves4
DescriptionBookcase
Package Quantity1
Frame MaterialLaminate
Manufacturers Part NumberGHBC72-QTM
CollectionGenoa
BrandGlobal Furniture Group

Warranty

WarrantyGlobal Lifetime Warranty

Compliance & Certifications

CertificationsGreenguard, Meets or Exceeds ANSI/BIFMA Standards