Take 15% off your entire order!

Offer applied at checkout

Geneva Lakeside Serving Cart 35-1/2"x17-3/4"x29" w/ Cutlery Compartment, 70458

Geneva Lakeside Serving Cart 35-1/2"x17-3/4"x29" w/ Cutlery Compartment, 70458

Item #: WBB437801

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $6,825.00

Quantity

Customers Also Viewed

Geneva Lakeside Rounded Oval Dessert Display Cart w/ 5 Open Shelves, 37212-03

Geneva Lakeside Rounded Oval Dessert Display Cart w/ 5 Open Shelves, 37212-03

Geneva Lakeside Oval Dessert Display Cart w/ 5 Open Shelves, 37212-11

Geneva Lakeside Oval Dessert Display Cart w/ 5 Open Shelves, 37212-11

Geneva Lakeside Serving Cart 35-1/2"x17-3/4"x32-1/4" w/ 2 Shelves, 70524

Geneva Lakeside Serving Cart 35-1/2"x17-3/4"x32-1/4" w/ 2 Shelves, 70524

Geneva Lakeside Oval Dessert Display Cart w/ 5 Open Shelves, 37212-04

Geneva Lakeside Oval Dessert Display Cart w/ 5 Open Shelves, 37212-04

Geneva Lakeside Oval Shaped Serving Cart w/ Cutlery Compartment, 70036

Geneva Lakeside Oval Shaped Serving Cart w/ Cutlery Compartment, 70036

Geneva Lakeside Serving Cart 35-1/2"x17-3/4"x29" w/ Cut-Out Handles, 70453

Geneva Lakeside Serving Cart 35-1/2"x17-3/4"x29" w/ Cut-Out Handles, 70453

Current and stylish, yet simple enough to stand the test of time - sure to put a smile on your face. The silverware compartments are positioned for quick service and the slide outside shelf adds work space when it's needed. Cut out handles provide the convenience without the addition of hardware. This cart is the perfect balance between what looks good and what works well.

  • Wood veneer overlay with satin varnish finish.
  • Handles cut-out on each side of top shelf.
  • Solid beech wood legs, stained and varnished. 5-well cutlery compartment under top.
  • Rails are polished stainless steel.
  • Attractive chrome casters with quiet, non-marking wheels.

Weights & Dimensions

  • Width 17-3/4 IN (45.09 cm)
  • Height 29 IN (73.66 cm)
  • Length 35-1/2 IN (90.17 cm)

Product Details

  • Type Serving Cart - Cutlery Compartment
  • Number of Compartments Cutlery
  • Brand Geneva Lakeside
  • Shelves 1
  • Rails Yes
  • Manufacturers Part Number 70458
  • Shape Oval
  • Casters 5" rubber, 2 w/brakes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Geneva Lakeside Serving Cart 35-1/2"x17-3/4"x29" w/ Cutlery Compartment, 70458

Geneva Lakeside Serving Cart 35-1/2"x17-3/4"x29" w/ Cutlery Compartment, 70458

Item #: WBB437801

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant