Take 15% off your entire order!

Offer applied at checkout

Geneva Lakeside Serving Cart 35-1/2"x17-3/4"x32-1/4" w/ 2 Shelves, 70524

Geneva Lakeside Serving Cart 35-1/2"x17-3/4"x32-1/4" w/ 2 Shelves, 70524

Item #: WBB437802

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $6,395.00

Quantity

Customers Also Viewed

Geneva Lakeside Serving Cart 35-1/2"x17-3/4"x29" w/ Cut-Out Handles, 70453

Geneva Lakeside Serving Cart 35-1/2"x17-3/4"x29" w/ Cut-Out Handles, 70453

Geneva Lakeside Rounded Oval Dessert Display Cart w/ 5 Open Shelves, 37212-03

Geneva Lakeside Rounded Oval Dessert Display Cart w/ 5 Open Shelves, 37212-03

Geneva Lakeside Oval Dessert Display Cart w/ 5 Open Shelves, 37212-11

Geneva Lakeside Oval Dessert Display Cart w/ 5 Open Shelves, 37212-11

Geneva Lakeside Oval Dessert Display Cart w/ 5 Open Shelves, 37212-04

Geneva Lakeside Oval Dessert Display Cart w/ 5 Open Shelves, 37212-04

Geneva Lakeside Oval Shaped Serving Cart w/ Cutlery Compartment, 70036

Geneva Lakeside Oval Shaped Serving Cart w/ Cutlery Compartment, 70036

Great looks tells half the story. The bold and distinctive design disguises the practical nature of this cart. Polished stainless rails accent the shelves while providing security during transport. The cut-away handles provide a modern look that is rarely found in foodservice carts. If you are looking for function with style, look beyond the veneer.

  • Wood veneer overlay with satin varnish finish.
  • Handles cut-out on each side of top shelf.
  • Solid beech wood legs, stained and varnished.
  • 5-well cutlery compartment under top.
  • Rails are polished stainless steel.
  • Attractive chrome casters with quiet, non-marking wheels.

Weights & Dimensions

  • Width 17-3/4 IN (45.09 cm)
  • Height 32-1/4 IN (81.92 cm)
  • Length 35-1/2 IN (90.17 cm)

Product Details

  • Type Serving Cart w/ Handle Cut-Outs
  • Brand Geneva Lakeside
  • Shelves 1
  • Rails Yes
  • Manufacturers Part Number 70524
  • Shape Oval
  • Casters 5" rubber, 2 w/brakes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Geneva Lakeside Serving Cart 35-1/2"x17-3/4"x32-1/4" w/ 2 Shelves, 70524

Geneva Lakeside Serving Cart 35-1/2"x17-3/4"x32-1/4" w/ 2 Shelves, 70524

Item #: WBB437802

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant