Take 15% off your entire order!

Offer applied at checkout

Geneva Lakeside Oval Wine & Cocktail Cart, 70260

Geneva Lakeside Oval Wine & Cocktail Cart, 70260

Item #: WBB437805

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $13,889.00

Quantity

Customers Also Viewed

Geneva Lakeside Deluxe Wine Cart , 70038

Geneva Lakeside Deluxe Wine Cart , 70038

Geneva Lakeside Wine Rack Service Cart w/ Three Shelves, 70516

Geneva Lakeside Wine Rack Service Cart w/ Three Shelves, 70516

Safco Steel Mobile Refreshment Center, Black - 8963BL

Safco Steel Mobile Refreshment Center, Black - 8963BL

Danby® DWC114BLSDD - Wine Cooler, 38 Bottle Capacity

Danby® DWC114BLSDD - Wine Cooler, 38 Bottle Capacity

A dramatic piece of furniture, as well as a powerful merchandiser, this is the grand master. It is a rolling bar with ample glassware, bottle and set-up storage as well as two stainless ice bins.

  • Wood veneer overlay with satin varnish finish.
  • Unit features 2 ea. recessed ice buckets ot top, drawer, removable bottle caddy, and pull-out serving shelf.
  • Shelf rails are polished stainless steel.
  • Attractive chrome casters with quiet, non-marking wheels.

Weights & Dimensions

  • Width 19-5/8 IN (49.85 cm)
  • Height 40-1/2 IN (102.87 cm)
  • Length 39-3/8 IN (100.01 cm)

Product Details

  • Type Wine/Liquor Cart
  • Brand Geneva Lakeside
  • Material Wood
  • Manufacturers Part Number 70260
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: michael

    Date: April 23, 2019

    Nice quality
    Your review:
    For an heirloom quality piece of furniture, the price was up there. Was worried about quality, you know buying it sight unseen, but it's a cadillac for sure.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Geneva Lakeside Oval Wine & Cocktail Cart, 70260

Geneva Lakeside Oval Wine & Cocktail Cart, 70260

Item #: WBB437805

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant