Take 15% off your entire order!

Offer applied at checkout

Geneva Lakeside Oval Shaped Serving Cart w/ Cutlery Compartment, 70036

Geneva Lakeside Oval Shaped Serving Cart w/ Cutlery Compartment, 70036

Item #: WBB437804

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $7,705.00

Quantity

Customers Also Viewed

Geneva Lakeside Oval Dessert Display Cart w/ 5 Open Shelves, 37212-04

Geneva Lakeside Oval Dessert Display Cart w/ 5 Open Shelves, 37212-04

Geneva Lakeside Rounded Oval Dessert Display Cart w/ 5 Open Shelves, 37212-03

Geneva Lakeside Rounded Oval Dessert Display Cart w/ 5 Open Shelves, 37212-03

Geneva Lakeside Oval Dessert Display Cart w/ 5 Open Shelves, 37212-11

Geneva Lakeside Oval Dessert Display Cart w/ 5 Open Shelves, 37212-11

Geneva Lakeside Serving Cart 35-1/2"x17-3/4"x32-1/4" w/ 2 Shelves, 70524

Geneva Lakeside Serving Cart 35-1/2"x17-3/4"x32-1/4" w/ 2 Shelves, 70524

Geneva Lakeside Serving Cart 35-1/2"x17-3/4"x29" w/ Cut-Out Handles, 70453

Geneva Lakeside Serving Cart 35-1/2"x17-3/4"x29" w/ Cut-Out Handles, 70453

Your staff will appreciate the convenience of this practical cart. Your guests will recognize your impeccable taste. The look and feel of the cart is created with rich wood veneer and the juxtaposition of highly polished stainless railing and casters. Use this cart in your dining area for set ups or for other essential items that complement your service.

Features:
  • Wood veneer overlay with satin varnish finish.
  • Handles cut-out on each side of top shelf.
  • Solid beech wood legs, stained and varnished.
  • 5-well cutlery compartment under top.
  • Rails are polished stainless steel.
  • Attractive chrome casters with quiet, non-marking wheels.

Weights & Dimensions

  • Width 19-5/8 IN (49.85 cm)
  • Height 32-5/8 IN (82.87 cm)
  • Length 33 IN (83.82 cm)

Product Details

  • Type Serving Cart - Cutlery Compartment
  • Number of Compartments Cutlery
  • Brand Geneva Lakeside
  • Rails Yes
  • Shelves 1
  • Manufacturers Part Number 70036
  • Shape Oval
  • Casters 5" rubber, 2 w/brakes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Geneva Lakeside Oval Shaped Serving Cart w/ Cutlery Compartment, 70036

Geneva Lakeside Oval Shaped Serving Cart w/ Cutlery Compartment, 70036

Item #: WBB437804

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant