Take 15% off your entire order!

Offer applied at checkout

Geneva Lakeside Rounded Oval Dessert Display Cart w/ 5 Shelves, 37212-01

Geneva Lakeside Rounded Oval Dessert Display Cart w/ 5 Shelves, 37212-01

Item #: WBB437749

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $6,322.00

Quantity

Customers Also Viewed

Geneva Lakeside Oval Dessert Display Cart w/ 5 Open Shelves, 37212-11

Geneva Lakeside Oval Dessert Display Cart w/ 5 Open Shelves, 37212-11

Geneva Lakeside Rounded Oval Dessert Display Cart w/ 5 Open Shelves, 37212-03

Geneva Lakeside Rounded Oval Dessert Display Cart w/ 5 Open Shelves, 37212-03

Geneva Lakeside Oval Dessert Display Cart w/ 5 Open Shelves, 37212-04

Geneva Lakeside Oval Dessert Display Cart w/ 5 Open Shelves, 37212-04

Geneva Lakeside Oval Shaped Serving Cart w/ Cutlery Compartment, 70036

Geneva Lakeside Oval Shaped Serving Cart w/ Cutlery Compartment, 70036

Geneva Lakeside Oval Dessert Display Cart w/ 5 Open Shelves, 37212-05

Geneva Lakeside Oval Dessert Display Cart w/ 5 Open Shelves, 37212-05

Geneva Lakeside Rounded Oval Dessert Display Cart w/ 5 Open Shelves, 37212-GreySand

Open 5-Shelf design, with rounded oval shelves. Lake-Glide Casters: 4"- All swivel.

Weights & Dimensions

  • Width 24 IN (60.96 cm)
  • Height 57 IN (144.78 cm)
  • Length 50 IN (127 cm)

Product Details

  • Type Dessert Cart
  • Brand Geneva Lakeside
  • Material Wood Laminate
  • Rails No
  • Shelves 5
  • Manufacturers Part Number 37212-01
  • Shape Oval
  • Color Gray
  • Casters 4" no mark swivel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Geneva Lakeside Rounded Oval Dessert Display Cart w/ 5 Shelves, 37212-01

Geneva Lakeside Rounded Oval Dessert Display Cart w/ 5 Shelves, 37212-01

Item #: WBB437749

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant