
Price: $7,045.00
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Geneva Lakeside Rounded Oval Dessert Display Cart w/ 5 Open Shelves, 37212-EbonyWood
Open 5-Shelf design, with rounded oval shelves. Lake-Glide Casters: 4"- All swivel.
Open 5-Shelf design, with rounded oval shelves. Lake-Glide Casters: 4"- All swivel.
Weights & Dimensions
- Width 24 IN (60.96 cm)
- Height 57 IN (144.78 cm)
- Length 50 IN (127 cm)
Product Details
- Type Dessert Cart
- Brand Geneva Lakeside
- Material Wood Laminate
- Shelves 5
- Rails No
- Manufacturers Part Number 37212-08
- Shape Oval
- Color Black
- Casters 4" no mark swivel
Customer Review
Product Q & A
There are no questions for this product.

Geneva Lakeside Oval Dessert Display Cart w/ 5 Open Shelves, 37212-08
$7045.0
- Product Information
- Customer Review
- Product Q&A