Take 15% off your entire order!

Offer applied at checkout

Geneva Lakeside Deluxe Wine Cart , 70038

Geneva Lakeside Deluxe Wine Cart , 70038

Item #: WBB437807

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $12,530.00

Quantity

Customers Also Viewed

Geneva Lakeside Oval Wine & Cocktail Cart, 70260

Geneva Lakeside Oval Wine & Cocktail Cart, 70260

Geneva Lakeside Wine Rack Service Cart w/ Three Shelves, 70516

Geneva Lakeside Wine Rack Service Cart w/ Three Shelves, 70516

Safco Steel Mobile Refreshment Center, Black - 8963BL

Safco Steel Mobile Refreshment Center, Black - 8963BL

Danby® DWC114BLSDD - Wine Cooler, 38 Bottle Capacity

Danby® DWC114BLSDD - Wine Cooler, 38 Bottle Capacity

What is more appealing than great food married with great wine? It's without a doubt one of life's pleasures. And what could be more impressive than seeing your specialty wines showcased on an elegant cart rolling to your guest's table? The oval style has an understated grace and the stainless steel top and rails are truly a unique combination.

  • Features stainless steel work surface.
  • 4 ea. recessed cut-outs to hold bottles
  • 4 ea. acrylic wine coolers
  • Drawer and pull-out shelf
  • Removable wine caddy.
  • Stainless rails hold bottles in place.
  • Wood veneer overlay with satin varnish finish.
  • Handles cut-out on each side of top shelf.
  • Solid beech wood legs, stained and varnished.
  • Wine caddy top is removable
  • Includes hanging stemware rack under top shelf.
  • Rails are polished stainless steel.
  • Attractive chrome casters with quiet, non-marking wheels.

Weights & Dimensions

  • Width 21-5/8 IN (54.93 cm)
  • Height 36-3/4 IN (93.35 cm)
  • Length 39-3/8 IN (100.01 cm)

Product Details

  • Type Wine Cart w/ Pull out shelf
  • Number of Compartments 4 Recessed Bottle Cut-Outs
  • Brand Geneva Lakeside
  • Material Wood
  • Rails S/S Rails Holds Bottles
  • Shelves Pull out Shelf
  • Manufacturers Part Number 70038
  • Caster Type 5" Plastic Core Weel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Geneva Lakeside Deluxe Wine Cart , 70038

Geneva Lakeside Deluxe Wine Cart , 70038

Item #: WBB437807

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant