
Price: $13,194.00
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Geneva Lakeside 64" Portable Beverage Bar w/ Insulated Ice Bin, 887-PewterBrush
Create a party at any location.Features an attractively styled exterior with durable, Pewter Brush laminate top for serving guests.
Create a party at any location.Features an attractively styled exterior with durable, Pewter Brush laminate top for serving guests.
- Easy to clean and sanitize stainless steel interior.
- Includes 2 ea. 7 bottle speed rail and 1 ea. insulated ice bin.
- Stainless steel interior is easy to clean and sanitize.
- Ideal for conference meeting areas, receptions and more.
- Large serving and storage capacity.
- Two removable 7-bottle speed rails are included.
- Durable, waterproof laminate top with stainless steel mixing shelf provides ample serving area.
- Generous built-in 40 lb. ice bin with convenient drain.
- Easy to maneuver with four, tough duty 5" (127 mm) casters - 2 swivel with brakes, two fixed.
Weights & Dimensions
- Width 27-3/4 IN (70.49 cm)
- Height 45 IN (114.3 cm)
- Length 66 IN (167.64 cm)
Product Details
- Brand Geneva Lakeside
- Material Stainless Steel & Wood Laminate
- Speed Rail (2) 7 Bottle
- Manufacturers Part Number 887-PEWTERBRUSH
- Caster Type 5" no mark, 2 w/brake, 2 fixed
- Color Gray
Customer Review
Product Q & A
There are no questions for this product.

Geneva Lakeside 64" Portable Beverage Bar, Insulated Ice Bin, 887-PewterBrush
$13194.0
- Product Information
- Customer Review
- Product Q&A