Take 15% off your entire order!

Offer applied at checkout

Geneva Lakeside 64"  Beverage Bar w/ TWO Insulated Ice Bin, 886-Black

Geneva Lakeside 64" Beverage Bar w/ TWO Insulated Ice Bin, 886-Black

Item #: WBB437778

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $15,315.00

Quantity

Customers Also Viewed

Carlisle 755003 - Maximizer™ Portable Bar 56", 26-1/2", 48-1/2", Black

Carlisle 755003 - Maximizer™ Portable Bar 56", 26-1/2", 48-1/2", Black

Cambro BAR650110 - Mid Size, Bottle Service, Standard Décor, Black

Cambro BAR650110 - Mid Size, Bottle Service, Standard Décor, Black

Cambro BAR540DS672 - Small Size, Bottle Service,  Designer Decor, Granite Sand Base w/Cocoa Counter

Cambro BAR540DS672 - Small Size, Bottle Service, Designer Decor, Granite Sand Base w/Cocoa Counter

Cambro BAR540DS671 - Small Size, Bottle Service, Designer Decor, Granite Gray Base w/Slate Gray

Cambro BAR540DS671 - Small Size, Bottle Service, Designer Decor, Granite Gray Base w/Slate Gray

Danby® DWC114BLSDD - Wine Cooler, 38 Bottle Capacity

Danby® DWC114BLSDD - Wine Cooler, 38 Bottle Capacity

Geneva Lakeside 64" Portable Beverage Bar w/ TWO Insulated Ice Bin, 886-Black

Create a party at any location. Features an attractively styled exterior with durable, black laminate top for serving guests. Easy to clean and sanitize stainless steel interior.

  • Includes 2 ea. 7 bottle speed rail and 2 ea. insulated ice bins.
  • Simply add beverages and you're ready to serve.
  • Ideal for conference meeting areas, receptions and more.
  • Improved interior shelf design with ample clearance for liquor and mixers.
  • Two removable 7-bottle speed rails are included.
  • Durable, waterproof laminate top with stainless steel mixing shelf provides ample serving area.
  • Generous built-in 40 lb. (18 kg) ice bins with convenient drain.
  • Stainless steel interior is easy to clean and sanitize.
  • Easy to maneuver with four, tough duty 5" (127) casters - 2 swivel with brakes, two fixed.

Weights & Dimensions

  • Width 22-1/4 IN (56.52 cm)
  • Height 44-1/2 IN (113.03 cm)
  • Length 64 IN (162.56 cm)

Product Details

  • Brand Geneva Lakeside
  • Material Stainless Steel & Wood Laminate
  • Speed Rail (2) 7 Bottle
  • Manufacturers Part Number 886-BLACK
  • Caster Type 5" no mark, 2 w/brake, 2 fixed
  • Color Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Geneva Lakeside 64"  Beverage Bar w/ TWO Insulated Ice Bin, 886-Black

Geneva Lakeside 64" Beverage Bar w/ TWO Insulated Ice Bin, 886-Black

Item #: WBB437778

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant