
Price: $12,234.00
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Geneva Lakeside 43" Portable Beverage Bar w/ Stainless Steel Interior, 884-EbonyWood
Create a party at any location. Features an attractively styled exterior with durable, Ebony Wood laminate top for serving guests. Easy to clean and sanitize stainless steel interior.
Create a party at any location. Features an attractively styled exterior with durable, Ebony Wood laminate top for serving guests. Easy to clean and sanitize stainless steel interior.
- Includes 1 ea. 7 bottle speed rail and 1 ea. insulated ice bins.
- Stainless steel interior is easy to clean and sanitize.
- Compact size conserves floor space.
- Ideal for conference meeting areas, receptions and more.
- Removable 7-bottle speed rail.
- Durable, waterproof laminate top with stainless steel mixing shelf provides ample serving area.
- Generous built-in 40 lb. ice bin with convenient drain.
- Easy to maneuver with four, tough duty 5" (127) casters - 2 swivel with brakes, two fixed.
Weights & Dimensions
- Width 27-3/4 IN (70.49 cm)
- Height 45 IN (114.3 cm)
- Length 43 IN (109.22 cm)
Product Details
- Brand Geneva Lakeside
- Material Stainless Steel & Wood Laminate
- Speed Rail 7 Bottle
- Manufacturers Part Number 884-EBONYWOOD
- Caster Type 5" no mark all swivel
- Color Black
Customer Review
Product Q & A
There are no questions for this product.

Geneva Lakeside 43" Portable Beverage Bar, SS Interior, 884-EbonyWood
$12234.0
- Product Information
- Customer Review
- Product Q&A