Take 15% off your entire order!

Offer applied at checkout

Geneva Lakeside 24" Mirror Sided Fully Insulated Beverage Bin, 297

Geneva Lakeside 24" Mirror Sided Fully Insulated Beverage Bin, 297

Item #: WBB437809

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,316.00

Quantity

Customers Also Viewed

Geneva Lakeside 18"x26"x6"  Fully Insulated Beverage Bin, 298

Geneva Lakeside 18"x26"x6" Fully Insulated Beverage Bin, 298

Geneva Lakeside 24" Fully Insulated Beverage Bin - 296

Geneva Lakeside 24" Fully Insulated Beverage Bin - 296

Geneva Lakeside 18"x26"x6" Mirror Sided Fully Insulated Beverage Bin, 299

Geneva Lakeside 18"x26"x6" Mirror Sided Fully Insulated Beverage Bin, 299

Geneva Lakeside 18"x36" Rectangular Rimless Glass Mirror Tray, 267

Geneva Lakeside 18"x36" Rectangular Rimless Glass Mirror Tray, 267

Geneva Lakeside Oval Dessert Display Cart w/ 5 Open Shelves, 37212-05

Geneva Lakeside Oval Dessert Display Cart w/ 5 Open Shelves, 37212-05

Merchandise your chilled beverages. Ideal for banquets, catering, meeting rooms and convenience stores, creating an impulse buy on countertops, kiosks or at checkout stands and for filling with ice and beverages ahead of an event.

  • Fully insulated, no condensation, no puddles.
  • Keeps serving areas dry and inviting.
  • Holds ice for hours.
  • Can be used with or without insert pans.
  • Sophisticated black color complements any decor.
  • Made of durable, lightweight plastic.
  • Mirrored sides.
  • Cleans easily, simply wipe with a damp cloth.

Weights & Dimensions

  • Height 6-3/4 IN (17.15 cm)

Product Details

  • Brand Geneva Lakeside
  • Material Mirrored Sides
  • Manufacturers Part Number 297
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Geneva Lakeside 24" Mirror Sided Fully Insulated Beverage Bin, 297

Geneva Lakeside 24" Mirror Sided Fully Insulated Beverage Bin, 297

Item #: WBB437809

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant