Take 15% off your entire order!

Offer applied at checkout

Geneva Lakeside 24" Fully Insulated Beverage Bin - 296

Geneva Lakeside 24" Fully Insulated Beverage Bin - 296

Item #: WBB437808

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $883.00

Quantity

Customers Also Viewed

Geneva Lakeside 18"x26"x6"  Fully Insulated Beverage Bin, 298

Geneva Lakeside 18"x26"x6" Fully Insulated Beverage Bin, 298

Geneva Lakeside 24" Mirror Sided Fully Insulated Beverage Bin, 297

Geneva Lakeside 24" Mirror Sided Fully Insulated Beverage Bin, 297

Cal-Mil 329-18 Standard Cover with Long Hinge 18"W x 26"D x 4"H - Pkg Qty 2

Cal-Mil 329-18 Standard Cover with Long Hinge 18"W x 26"D x 4"H - Pkg Qty 2

Cal-Mil 3329-12-55 Square Stainless Steel Chill Pack Display 12"W x 13"D x 7-1/2"H

Cal-Mil 3329-12-55 Square Stainless Steel Chill Pack Display 12"W x 13"D x 7-1/2"H

Cal-Mil 1398-12 Cater Choice System Housing 32"W x 24"D x 4-1/4"H

Cal-Mil 1398-12 Cater Choice System Housing 32"W x 24"D x 4-1/4"H

Geneva Lakeside 24" Fully Insulated Beverage Bin, 296

Merchandise your chilled beverages. Ideal for banquets, catering, meeting rooms and convenience stores, creating an impulse buy on countertops, kiosks or at checkout stands and for filling with ice and beverages ahead of an event.

  • Fully insulated, no condensation, no puddles.
  • Keeps serving areas dry and inviting.
  • Holds ice for hours.
  • Can be used with or without insert pans.
  • Sophisticated black color complements any decor.
  • Made of durable, lightweight plastic.
  • Black sides. Cleans easily, simply wipe with a damp cloth.
  • NSF listed.

Weights & Dimensions

  • Height 6-3/4 IN (17.15 cm)

Product Details

  • Brand Geneva Lakeside
  • Manufacturers Part Number 296
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Nada Lipe

    Date: April 23, 2019

    Use a parties, meetings, etc.
    Your review:
    This is wonderful. My guests loved the convenience and the cold beer. I used it at a meeting and it was a huge hit! What did I ever do without it!!!
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Geneva Lakeside 24" Fully Insulated Beverage Bin - 296

Geneva Lakeside 24" Fully Insulated Beverage Bin - 296

Item #: WBB437808

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant