Take 15% off your entire order!

Offer applied at checkout

Geneva Lakeside 22"x22" Square Stacking Glass Mirror Tray, 2277

Geneva Lakeside 22"x22" Square Stacking Glass Mirror Tray, 2277

Item #: WBB437739

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $2,054.00

Quantity

Customers Also Viewed

Geneva Lakeside 18"x36" Rectangular Rimless Glass Mirror Tray, 267

Geneva Lakeside 18"x36" Rectangular Rimless Glass Mirror Tray, 267

Geneva Lakeside 18"x26"x6" Mirror Sided Fully Insulated Beverage Bin, 299

Geneva Lakeside 18"x26"x6" Mirror Sided Fully Insulated Beverage Bin, 299

Geneva Lakeside 15" Round Rimless Glass Mirror Tray, 274

Geneva Lakeside 15" Round Rimless Glass Mirror Tray, 274

Geneva Lakeside 12"x12" Square Rimless Glass Mirror Tray, 272

Geneva Lakeside 12"x12" Square Rimless Glass Mirror Tray, 272

Geneva Lakeside 12" Round Rimless Glass Mirror Tray, 271

Geneva Lakeside 12" Round Rimless Glass Mirror Tray, 271

Geneva Lakeside Oval Dessert Display Cart w/ 5 Open Shelves, 37212-05

Geneva Lakeside Oval Dessert Display Cart w/ 5 Open Shelves, 37212-05

Geneva Lakeside 22"x22" Square Rimless Glass Mirror Tray, 2277

Add dramatic dimension to your culinary presentation Ideal for buffets, receptions, table centerpieces. Mirrors include a set of four 9" (229) clear acrylic legs. Legs are removable for easy cleaning and convenient storage. Sealed vinyl edges provide dishwasher-safe cleaning. Made of 1/4" plate glass with finished marine plywood backing for added durability.

Weights & Dimensions

  • Height 1/4 IN

Product Details

  • Brand Geneva Lakeside
  • Material Glass
  • Manufacturers Part Number 2277
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Geneva Lakeside 22"x22" Square Stacking Glass Mirror Tray, 2277

Geneva Lakeside 22"x22" Square Stacking Glass Mirror Tray, 2277

Item #: WBB437739

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant