- For scooping grain, snow, mulch or general purpose clean-up
Razor-Back® 79805 #2 General Purpose Steel Scoop W/ Straight Wood Handle
Write a Review
|
Questions & Answers (0)
Product Description
RHGPL LH GEN PURPOSE SHOVEL STREET RR
PROMOTIONAL PRICE
$84.95was $105.95
Save $21.00 (20%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 5 lbs |
| Handle Length | 48 in |
| Blade Length | 14-1/2 in |
| Blade Width | 11-3/8 in |
Product Details
| Style | General Purpose |
| Type | Shovel |
| Handle Material | Wood |
| Manufacturers Part Number | 79805 |
| Blade Material | Steel |
| Blade Number | #2 |
| Handle Type | Straight |
| Brand | Union Tools |