
Price: $4,567.00
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
General Pipe Cleaners Sectional Machine w/ (5) 15'x7/8" Cables, Cable Carrier, Cutter Set & Tool Box
The Root 66 is a real advance in sectional cable machine design. No mid-range machine has its versatility and power. Look at its versatility. You can drive 5/8" cables for lines up to 3" and 7/8" cables for 4" lines - and you can switch from one to the other in seconds, without touching the jaws, without an adapter, without tools. And for sink drainwork, slip on a drum that holds smaller cables (available separately). To operate, just feed a cable into the line and slide the back end into the machine. The excess cable goes into a guide tube. Turn on the sealed motor, press down on the handle,and the Root 66 starts spinning the cable at 400 rpm. The cable stops rotating as soon as you lift the handle, so there's no additional torque buildup. When using a drum for small drain work, the drum stops turning when you lift the handle to the neutral position. The Root 66 has a wide four point base for greater stability. Its interlocking tubular construction also gives it excellent durability. To protect the gears from dirt and for easier cleaning, the machine has two internal plastic shields. A Ground Fault Circuit Interrupter is standard equipment.
The Root 66 is a real advance in sectional cable machine design. No mid-range machine has its versatility and power. Look at its versatility. You can drive 5/8" cables for lines up to 3" and 7/8" cables for 4" lines - and you can switch from one to the other in seconds, without touching the jaws, without an adapter, without tools. And for sink drainwork, slip on a drum that holds smaller cables (available separately). To operate, just feed a cable into the line and slide the back end into the machine. The excess cable goes into a guide tube. Turn on the sealed motor, press down on the handle,and the Root 66 starts spinning the cable at 400 rpm. The cable stops rotating as soon as you lift the handle, so there's no additional torque buildup. When using a drum for small drain work, the drum stops turning when you lift the handle to the neutral position. The Root 66 has a wide four point base for greater stability. Its interlocking tubular construction also gives it excellent durability. To protect the gears from dirt and for easier cleaning, the machine has two internal plastic shields. A Ground Fault Circuit Interrupter is standard equipment.
Weights & Dimensions
- Depth 14 in (35.56 cm)
- Max Cable Length 150 ft (45.72 m)
- Width 16 in (40.64 cm)
- Height 17 in (43.18 cm)
- Weight 42 lbs (19.09 kg)
Product Details
- Description Root-66 w/ 15'x7/8" Cables, Cable Carrier, Cutter Set & Tool Box
- Horsepower 1/2 HP
- Includes 15'x7/8 Cables, Cable Carrier, Cutter Set & Tool Box
- Package Quantity 1
- Brand General Wire
- Series Root 66
- Rotations per Minute 400 rpm
- Manufacturers Part Number RT66-C
Customer Review
Product Q & A
There are no questions for this product.

General Wire RT66-C Sectional Machine w/ (5) 15'x7/8" Cables
$4567.0
- Product Information
- Customer Review
- Product Q&A
- Accessories