Take 15% off your entire order!

Offer applied at checkout

+

General Wire 88-8LP Sectional (13) 8'x1-1/4" Proflex Cables w/L Connector,Cable Tool&Cutter

General Wire 88-8LP Sectional (13) 8'x1-1/4" Proflex Cables w/L Connector,Cable Tool&Cutter

Item #: WBB213902

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $7,111.00

Quantity

Customers Also Viewed

General Wire JM-1450-A Electric Water Jet Drain includes 2 Hoses & (2) 4 Pc Nozzle Sets

General Wire JM-1450-A Electric Water Jet Drain includes 2 Hoses & (2) 4 Pc Nozzle Sets

General Wire Speedrooter 92 Sewer Cleaning Machine, Includes 2 Cables & Cutter Set

General Wire Speedrooter 92 Sewer Cleaning Machine, Includes 2 Cables & Cutter Set

General Wire PS-92-E Speedrooter 92 Drain/Sewer Cleaning Machine W/ 100' x 5/8" Cable & Cutter Set

General Wire PS-92-E Speedrooter 92 Drain/Sewer Cleaning Machine W/ 100' x 5/8" Cable & Cutter Set

General Wire Speedrooter 92 Drain/Sewer Cleaning Machine W/100'x3/4" Cable & 8 Pc Cutter Set

General Wire Speedrooter 92 Drain/Sewer Cleaning Machine W/100'x3/4" Cable & 8 Pc Cutter Set

General Wire I-95-C Sectional Machine w/ (5) 15'x7/8" Cables

General Wire I-95-C Sectional Machine w/ (5) 15'x7/8" Cables

General Wire I-95-A Sectional Machine w/ (6) 7-1/2'x5/8" Cables, Cable Carrier & Cutter Set

General Wire I-95-A Sectional Machine w/ (6) 7-1/2'x5/8" Cables, Cable Carrier & Cutter Set

General Wire MRP-B Mini-Rooter Pro Drain/Sewer Cleaning Machine W/ 75' x 3/8"Cable & 4 Pc Cutter Set

General Wire MRP-B Mini-Rooter Pro Drain/Sewer Cleaning Machine W/ 75' x 3/8"Cable & 4 Pc Cutter Set

General Wire I-95 Sectional Machine Without Cable

General Wire I-95 Sectional Machine Without Cable

General Wire PV-A-WC Power-Vee Drain Cleaning Machine includes 2 Cables, Cutter Set & Case

General Wire PV-A-WC Power-Vee Drain Cleaning Machine includes 2 Cables, Cutter Set & Case

General Wire SV-B-WC Super-Vee Drain Cleaning Machine includes 2 Cables/Cutter Set & Case

General Wire SV-B-WC Super-Vee Drain Cleaning Machine includes 2 Cables/Cutter Set & Case

General Wire SV-D Super-Vee Drain/Sewer Cleaning Machine W/ 25' x 5/16" Cable.

General Wire SV-D Super-Vee Drain/Sewer Cleaning Machine W/ 25' x 5/16" Cable.

General Pipe Cleaners Sectional w/ (13) 8'x1-1/4" Proflex Cables w/ L Connector, Cable Feeding Tool & Cutter Set

This machine is almost as easy to run as a lawn mower. You push eight foot (included with this package) or ten foot cable sections (available separately) into the line until you reach some resistance. Then attach the rear cable coupling to the machine, stand behind it, and turn it on. Watch the cable feed itself into the line. When a section has run into the drain, attach another one and keep going. This self-feeding feature also works to pull sections out of the line. The Model 88 handles jobs up to 200 ft. long in lines from 3" to 10" diameter. A standard 3/4 hp capacitor motor supplies plenty of power, and an adjustable safety clutch protects cables and operator against sudden torque build-ups. Sections come in two styles: all-purpose Flexichain, which has a chain center (available separately), and the stiffer Proflex (included with this package), which has a spring center. The inner spring in the Proflex gives it greater stiffness, which is desirable on long or tough jobs. The outer spring is right-hand wound for faster self-feeding. Sections snap together in a second and are taken apart quickly with a spanner wrench or screw driver.

Weights & Dimensions

  • Depth 21 in (53.34 cm)
  • Wheel Diameter 10 Rear / 6 Front in
  • Max Cable Length 200 ft (60.96 m)
  • Width 25 in (63.5 cm)
  • Height 16 in (40.64 cm)
  • Weight 80 lbs (36.36 kg)

Product Details

  • Description Model 88 w/ 8'x1-1/4" Proflex "L" Connector Cables, Feeding Cable Tool & Cutter
  • Horsepower 3/4 HP
  • Includes 8'x1-1/4 Proflex L Connector Cables, Cable Feeding Tool & Cutter
  • Package Quantity 1
  • Brand General Wire
  • Series Model 88
  • Manufacturers Part Number 88-8LP
  • Rotations per Minute 500 rpm
  • Wheel Type Rubber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
General Wire 88-8LP Sectional (13) 8'x1-1/4" Proflex Cables w/L Connector,Cable Tool&Cutter

General Wire 88-8LP Sectional (13) 8'x1-1/4" Proflex Cables w/L Connector,Cable Tool&Cutter

Item #: WBB213902

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant