Wire Rope Center Construction. Heavy-gauge wire coiled tightly around 49-strand aircraft-type wire rope and heat treated. Has unequalled strength and the right amount of flexibility. So tough it carries a one-Year Limited Warranty against defect or breakage. Flexicore Patent Nos. 2,244,735 and 2,849,870
General Wire Replacement 25' x 5/16" Flexicore Cable For Hand Tools
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$125.95
3
3
Ships in 12 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Depth | 12 in |
| Height | 1 in |
| Weight | 4 lbs |
| Cables Included | 25' x 5/16 |
Product Details
| Type | Standard Head |
| Material | Wire |
| Package Quantity | 1 |
| Series | Flexicore |
| Manufacturers Part Number | L-25FL1-A |
| For Use With | D25-8-A |
| Brand | General Wire |