Take 15% off your entire order!

Offer applied at checkout

General Wire L-25FL1-A-DH Replacement 25'x5/16" Flexicore Cable w/ Down Head For Hand Tools

General Wire L-25FL1-A-DH Replacement 25'x5/16" Flexicore Cable w/ Down Head For Hand Tools

Item #: WBB213927

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $113.95

Quantity

Customers Also Viewed

General Wire HECS 5 Piece Cutter Set for Hand Held Units

General Wire HECS 5 Piece Cutter Set for Hand Held Units

General Wire 4DF 4" Drain Flush Bag

General Wire 4DF 4" Drain Flush Bag

General Wire MRCS 4 Piece Cutter Set for Mini-Rooter & Mini-Rooter XP Machines

General Wire MRCS 4 Piece Cutter Set for Mini-Rooter & Mini-Rooter XP Machines

General Wire 2" Float Model Flood Guard, 2F

General Wire 2" Float Model Flood Guard, 2F

General Wire 3F 3" Float Model Flood Guard

General Wire 3F 3" Float Model Flood Guard

RIDGID® Model No. Vj-99 V Head High Pipe Stand, 12" Max. Pipe Capacity, 28"-53" H

RIDGID® Model No. Vj-99 V Head High Pipe Stand, 12" Max. Pipe Capacity, 28"-53" H

RIDGID® Model No. 410M 400 Series Instrument Bender, 10mm Tube Size, 24mm Bend Radius

RIDGID® Model No. 410M 400 Series Instrument Bender, 10mm Tube Size, 24mm Bend Radius

General Pipe Cleaners Replacement 25'x5/16" Flexicore Cable with Down Head (Used for Hand Tools)

Wire Rope Center Construction. Heavy-gauge wire coiled tightly around 49-strand aircraft-type wire rope and heat treated. Has unequalled strength and the right amount of flexibility. So tough it carries a one-Year Limited Warranty against defect or breakage. Flexicore Patent Nos. 2,244,735 and 2,849,870

Weights & Dimensions

  • Depth 12 in (30.48 cm)
  • Width 13 in (33.02 cm)
  • Cables Included 25' x 5/16
  • Height 1 in (2.54 cm)
  • Weight 6 lbs (2.73 kg)

Product Details

  • Type Down Head
  • For Use With D25-2-A
  • Package Quantity 1
  • Brand General Wire
  • Series Flexicore
  • Material Wire
  • Manufacturers Part Number L-25FL1-A-DH
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
General Wire L-25FL1-A-DH Replacement 25'x5/16" Flexicore Cable w/ Down Head For Hand Tools

General Wire L-25FL1-A-DH Replacement 25'x5/16" Flexicore Cable w/ Down Head For Hand Tools

Item #: WBB213927

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant