- 24" x 24"
- 3 Ply filtrates to 0.5 microns
Novatek General Purpose Replacement Filter For Novair 2000, 11-1/2"L x 24"W x 24" H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$249.95
1
1
Ships in 20 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11.5 in |
| Width | 24 in |
| Height | 24 in |
| Weight | 5 lbs |
Product Details
| Type | General Purpose Filter |
| Purification % | to 0.5 microns |
| Filtration | Nuisance mic |
| Manufacturers Part Number | F4005 |
| For Use With | Novair 2000 |
| Brand | Novatek |