- 16" x 16"
- 3 Ply filtrates to 0.5 microns
Novatek General Purpose Replacement Filter For Novair 1000, 11-1/2"L x 16"W x 16" H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$219.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11.5 in |
| Width | 16 in |
| Height | 16 in |
| Weight | 3 lbs |
Product Details
| Type | General Purpose Filter |
| Filtration | Nuisance mic |
| Manufacturers Part Number | F4045 |
| For Use With | Novair 1000 |
| Brand | Novatek |