Lifetime warranty - the sign that a product is built to last. This bench vise boasts a 6" jaw width, double lockdowns, and large anvil. What you would expect from the North American leader in industrial bench vises.
Wilton General Purpose Jaw Bench Vise with Swivel Base, 6"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$399.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Jaw Width | 6 in |
| Throat Depth | 3 in |
| Size | 6 in |
| Max Opening Capacity | 5 in |
Product Details
| Style | General Purpose |
| Type | Bench Vise |
| Color | Blue |
| Manufacturers Part Number | WL9-11106 |
| Base Type | 120° Swivel |
| Brand | Wilton |
Warranty
| Warranty | Lifetime |