x

Take 15% off your entire order!

Offer applied at checkout

3M™ Venture Tape™ #1500 Cloth Duct Tape, 2 in. x 60 Yards, White, 1 Roll

3M™ Venture Tape™ #1500 Cloth Duct Tape, 2 in. x 60 Yards, White, 1 Roll

Item #: WBB462456

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $20.25

Quantity

Customers Also Viewed

3M™ Venture Tape Cloth Duct Tape, 2 in. x 60 Yards, White, 1 Roll

Venture Tape 1500 is a 12 mil (300 m) high strength, premium quality polyethylene (PE) coated cloth duct tape coated with an aggressive rubber pressure sensitive adhesive. A versatile, high performing product, Venture Tape 1500 applies easily, will not curl when unwound and conforms well to irregular surfaces, providing superior performance and durability over a wide range of conditions. White Color‎.

  • BRAND 3M
  • WIDTH INCHES 2 (5.08 cm)
  • LENGTH FEET 180 (54.86 m)
  • WIDTH MILLIMETERS 50
  • THICKNESS MIL 10
  • COLOR FINISH White
  • CONSTRUCTION Polyethylene Coated Cotton
  • GRADE Industrial Grade
  • PACKAGE QUANTITY 1
  • MANUFACTURER'S PART NUMBER 1500-W
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ Venture Tape™ #1500 Cloth Duct Tape, 2 in. x 60 Yards, White, 1 Roll

3M™ Venture Tape™ #1500 Cloth Duct Tape, 2 in. x 60 Yards, White, 1 Roll

Item #: WBB462456

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant