3M™ Venture Tape 1500 is a 12 mil (300 m) high strength, premium quality polyethylene (PE) coated cloth duct tape coated with an aggressive rubber pressure sensitive adhesive. A versatile, high performing product, Venture Tape 1500 applies easily, will not curl when unwound and conforms well to irregular surfaces, providing superior performance and durability over a wide range of conditions. Silver.
3M™ VentureTape #1500 General Purpose Cloth Duct Tape, 2 IN x 60 Yards, Silver
|
Questions & Answers (0)
Product Description
PRICE
$34.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 180 ft |
| Width | 2 in |
| Thickness | 10 mil |
Product Details
| Material | Polyethylene Coated Cotton |
| Package Quantity | 1 |
| Color | Silver |
| Series | 1500-S |
| Manufacturers Part Number | 7100043836 |
| Grade | General Purpose |
| Brand | 3M |