Patented collet chuck tightens firmly on cable with just a quarter turn. No chance of damaging the sink as there is with a thumb screw. Durable steel container can hold 35 ft. of 3/8" or 50 ft. of smaller diameter cables.
General Wire Manual Hand Unit with 25' x 5/16" Regular Head Cable
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$379.95
1
1
Ships in 12 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-1/2 in |
| Depth | 8-3/4 in |
| Height | 8-3/4 in |
| Weight | 10 lbs |
| For Use with Pipe Size | 1-1/4 to 3 in |
| Cables Included | 25' x 5/16" |
Product Details
| Type | Hand Unit |
| Series | D-25 |
| Includes | Regular Head Cable |
| Material | High Impact Plastic |
| Description | 25'x5/16" Regular Head Cable |
| Package Quantity | 1 |
| Manufacturers Part Number | D-25-8-A |
| Cables Capacity | 50' of 1/4" or 5/16", 35' of 3/8" |
| Brand | General Wire |