Take 15% off your entire order!

Offer applied at checkout

+

General Wire PV-D-WC Power-Vee Drain/Sewer Cleaning Machine W/ 25' x 5/16" Down Head Cable & Case

General Wire PV-D-WC Power-Vee Drain/Sewer Cleaning Machine W/ 25' x 5/16" Down Head Cable & Case

Item #: WBB213936

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $937.00

Quantity

Customers Also Viewed

General Wire PV-A-WC Power-Vee Drain Cleaning Machine includes 2 Cables, Cutter Set & Case

General Wire PV-A-WC Power-Vee Drain Cleaning Machine includes 2 Cables, Cutter Set & Case

General Wire SV-B-WC Super-Vee Drain Cleaning Machine includes 2 Cables/Cutter Set & Case

General Wire SV-B-WC Super-Vee Drain Cleaning Machine includes 2 Cables/Cutter Set & Case

General Wire MRP-B Mini-Rooter Pro Drain/Sewer Cleaning Machine W/ 75' x 3/8"Cable & 4 Pc Cutter Set

General Wire MRP-B Mini-Rooter Pro Drain/Sewer Cleaning Machine W/ 75' x 3/8"Cable & 4 Pc Cutter Set

General Wire SV-F Super-Vee Drain/Sewer Cleaning Machine W/ 25' x 1/4" Cable

General Wire SV-F Super-Vee Drain/Sewer Cleaning Machine W/ 25' x 1/4" Cable

General Wire SV-D Super-Vee Drain/Sewer Cleaning Machine W/ 25' x 5/16" Cable.

General Wire SV-D Super-Vee Drain/Sewer Cleaning Machine W/ 25' x 5/16" Cable.

General Wire Speedrooter 92 Drain/Sewer Cleaning Machine W/100'x3/4" Cable & 8 Pc Cutter Set

General Wire Speedrooter 92 Drain/Sewer Cleaning Machine W/100'x3/4" Cable & 8 Pc Cutter Set

General Wire Speedrooter 92 Sewer Cleaning Machine, Includes 2 Cables & Cutter Set

General Wire Speedrooter 92 Sewer Cleaning Machine, Includes 2 Cables & Cutter Set

General Wire PS-92-E Speedrooter 92 Drain/Sewer Cleaning Machine W/ 100' x 5/8" Cable & Cutter Set

General Wire PS-92-E Speedrooter 92 Drain/Sewer Cleaning Machine W/ 100' x 5/8" Cable & Cutter Set

General Wire JM-1450-A Electric Water Jet Drain includes 2 Hoses & (2) 4 Pc Nozzle Sets

General Wire JM-1450-A Electric Water Jet Drain includes 2 Hoses & (2) 4 Pc Nozzle Sets

RIDGID®K-30 Auto-Clean With MAXCORE™ Cable, 30'L x 1/4"Dia. Cable, 3/4", 1-1/2" Line Cap.

RIDGID®K-30 Auto-Clean With MAXCORE™ Cable, 30'L x 1/4"Dia. Cable, 3/4", 1-1/2" Line Cap.

General Pipe Cleaners Hand Held Power Feed Machine w/ 25'x5/16" Down Head Cable

When working under sinks or in other awkward places, the Power-VeeTM is like having an extra hand. Just squeeze the feed lever, and three offset rollers in the automatic feed grip the cable and drive it into the line.It's easy to use. To feed the cable, start the Power-Vee motor and squeeze the feed lever; to retract, reverse the motor and squeeze. The Power-Vee feeds 3/8" cable at 16 feet per minute. The Power-Vee handles 1/4" through 3/8" cables without any need for adjustment. Squeezing the feed lever brings the rollers into solid contact with the cable, with minimum effort by the operator. Our Dyna-ThrustTM bearing system helps carry the weight of the drum, significantly reducing wear on the motor shaft bearing and extending the life of the tool. Also adding to the Power-Vee's durability is the heavy-gauge stamped aluminum drum. Of course the cables are Flexicore® - with an integral wire rope center. Nobody makes cables like General.The Power-Vee includes Quick-Change Cable Cartridges and tough left-wound Flexicore wire rope center cables.

Weights & Dimensions

  • Depth 9-1/2 in (24.13 cm)
  • Max Cable Length 3/8" Cable: 35 ft, 1/4 & 5/16" Cable: 50 ft
  • Width 19 in (48.26 cm)
  • Cables Included 25' x 5/16 Down Head Cable
  • For Use with Pipe Size 1-1/4 to 3 in
  • Height 12-1/2 in (31.75 cm)
  • Weight 15 lbs (6.82 kg)

Product Details

  • Description Power-Vee w/ 25'x5/16" Down Head Cable
  • Cables Capacity 50' of 1/4" or 5/16", 35' of 3/8"
  • Amperage 3.2 A
  • Includes Cable & Case
  • Type Automatic
  • For Use With Sinks, Bathtubs, & Roofstacks
  • Brand General Wire
  • Series Power-Vee
  • Material Aluminum
  • Manufacturers Part Number PV-D-WC
  • Rotations per Minute 0-500 rpm
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Yaron Nahum

    Date: April 23, 2019

    Snake
    Your review:
    Bought this one for our superintendent and he seem to be very satisfied with it. Good Quality snake for maintenance jobs, Not cheap but after buying different kinds i liked this one best.
Product Q & A

There are no questions for this product.

Save $434.00 with this comparable product

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
General Wire PV-D-WC Power-Vee Drain/Sewer Cleaning Machine W/ 25' x 5/16" Down Head Cable & Case

General Wire PV-D-WC Power-Vee Drain/Sewer Cleaning Machine W/ 25' x 5/16" Down Head Cable & Case

Item #: WBB213936

The item above has been added to your shopping list:

List name

Save Item to

Select List

    General Wire PV-D-WC Power-Vee Drain/Sewer Cleaning Machine W/ 25' x 5/16" Down Head Cable & Case
    General Wire PV-D-WC Power-Vee Drain/Sewer Cleaning Machine W/ 25' x 5/16" Down Head Cable & Case
    General Wire PV-D-WC Power-Vee Drain/Sewer Cleaning Machine W/ 25' x 5/16" Down Head Cable & Case
    General Wire PV-D-WC Power-Vee Drain/Sewer Cleaning Machine W/ 25' x 5/16" Down Head Cable & Case
    General Wire PV-D-WC Power-Vee Drain/Sewer Cleaning Machine W/ 25' x 5/16" Down Head Cable & Case
    General Wire PV-D-WC Power-Vee Drain/Sewer Cleaning Machine W/ 25' x 5/16" Down Head Cable & Case
    General Wire PV-D-WC Power-Vee Drain/Sewer Cleaning Machine W/ 25' x 5/16" Down Head Cable & Case
    General Wire PV-D-WC Power-Vee Drain/Sewer Cleaning Machine W/ 25' x 5/16" Down Head Cable & Case
    General Wire PV-D-WC Power-Vee Drain/Sewer Cleaning Machine W/ 25' x 5/16" Down Head Cable & Case
    General Wire PV-D-WC Power-Vee Drain/Sewer Cleaning Machine W/ 25' x 5/16" Down Head Cable & Case
    General Wire PV-D-WC Power-Vee Drain/Sewer Cleaning Machine W/ 25' x 5/16" Down Head Cable & Case
    General Wire PV-D-WC Power-Vee Drain/Sewer Cleaning Machine W/ 25' x 5/16" Down Head Cable & Case
    General Wire PV-D-WC Power-Vee Drain/Sewer Cleaning Machine W/ 25' x 5/16" Down Head Cable & Case
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant