The Super-VeeTM offers you a complete system for cleaning drain lines through 3" in diameter. With a variety of cables, cutters, and accessories available, you have the right combination for any clogged drain problem. The Super-Vee is built to clear clogged drains for a decade or more. And our Dyna-ThrustTM bearing system is one reason why. It helps carry the weight of the drum, significantly reducing wear on the motor shaft bearing and extending the life of the tool. Of course the cables are Flexicore® - with an integral wire rope center. Nobody makes cables like General. With a quick movement of the Grip Shield, you release or engage the cable - without the need for a chuck, and with automatic adjustment for different diameter cables. As a result, you get your cable into the line faster, pull it out faster, and have full control at all times. Because the chuck is linked to the Grip Shield, handling is easy and comfortable. To switch to a different diameter cable (or even connect two 3/8" cables together), you just loosen three screws, pull the front of the drum off the cable, and load in another cartridge. Changing takes less than a minute and turns what could be a messy job into a clean one. The tough plastic cartridges are so inexpensive, you'll probably want to store all of your cables in them.
General Wire Super-Vee Drain/Sewer Cleaning Machine with 25' x 5/16" Cable
|
Questions & Answers (0)
Product Description
PRICE
$899.00
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 9-1/2 in |
| Height | 12-1/2 in |
| Weight | 15 lbs |
| For Use with Pipe Size | 1-1/4 to 3 in |
| Max Cable Length | 3/8" Cable: 35 ft, 1/4 & 5/16" Cable: 50 ft |
| Cables Included | 25' x 5/16 |
Product Details
| Type | Manual |
| Rotations per Minute | 0-500 rpm |
| Amperage | 3.2 A |
| Series | Super-Vee |
| For Use With | Sinks, Bathtubs, & Roofstacks |
| Includes | Cable |
| Material | Aluminum |
| Description | Super-Vee Drain/Sewer Cleaning Machine W/ 25' x 5/16" Cable. |
| Manufacturers Part Number | SV-D |
| Cables Capacity | 50' of 1/4" or 5/16", 35' of 3/8" |
| Brand | General Wire |