Built to take heavy use and abuse, the powerful JM-3000 is great for clearing large lines and long runs. A heavy-duty 3000 psi, 4 gpm triplex pump with Vibra-pulse® on demand is driven by a reliable 389 cc engine with electric start through a 2 to 1 gear reducer to extend the life of the pump.
The JM-3000 is well balanced for easy handling. With little effort, you can tip the machine back on its rear wheels to more easily maneuver it into position. A removable 300 ft. capacity hose reel with drag brake, reel lock, and swivel is mounted on the heavy-duty frame with four 13" "Flat-Free" foam core tires. A wheel brake keeps the machine solidly positioned on the job.
Standard safety features include a thermal relief valve to protect the pump from heat damage, along with a backflow check valve and inlet filter. Complete with toolbox and spray wand with trigger.
JM-300-A includes: JM-3000, plus 200JH2 (200′ x 3/8") Hose, CM-300 Cart Reel with 150JH1 (150′ x 1/4") & 75JH00 (75′ x 1/8") Hoses, JN-50, JN-40 & JN-30 Nozzle Sets, and NCT Nozzle Cleaning Tool.
General Wire Gas Water Jet Drain/Sewer Cleaning Machine with 200' x 3/8" Hose CM-300 Cart Reel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$16,099.00
1
1
Ships in 20 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 40 in |
| Depth | 24 in |
| Height | 42 in |
| Weight | 225 lbs |
| For Use with Pipe Size | 1-1/2 to 12 in |
Product Details
| Type | Gas |
| Horsepower | 13 HP |
| Series | JM-3000 |
| For Use With | Grease, Sand, Soft Stoppages, & Ice |
| Pressure | 3000 psi |
| Gallons per Minute | 4 gal/min |
| Includes | Hoses, Reel, (3) Nozzle Sets & Cleaning Tool |
| Manufacturers Part Number | JM3000-A |
| Cables Capacity | 300' of 3/8" / 200' of 1/4" / 75' of 1/8" |
| Hose Size | 200' x 3/8", 150' x 1/4" & 75' x 1/8" in |
| Brand | General Wire |