+

Price: $8,089.00
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
General Pipe Cleaners Gas Water Jet w/ 200'x3/8" Hoses, Nozzle Set & Cleaning Tool
The JM-2900-B is light weight and maneuverable. It maintains the same pressure and flow rate as the JM-3000. It's driven by an 13 hp Honda engine connected directly to a 3000 psi, 4 GPM triplex pump with Vibra-pulse® on demand. A removable 200 ft. capacity hose reel with drag brake, reel lock and brass swivel is mounted on a heavy duty frame with four pneumatic tires. Safety features include a thermal relief valve, along with a back-flow check valve and inlet filter.
The JM-2900-B is light weight and maneuverable. It maintains the same pressure and flow rate as the JM-3000. It's driven by an 13 hp Honda engine connected directly to a 3000 psi, 4 GPM triplex pump with Vibra-pulse® on demand. A removable 200 ft. capacity hose reel with drag brake, reel lock and brass swivel is mounted on a heavy duty frame with four pneumatic tires. Safety features include a thermal relief valve, along with a back-flow check valve and inlet filter.
Weights & Dimensions
- Depth 28-1/2 in (72.39 cm)
- Width 25-1/2 in (64.77 cm)
- For Use with Pipe Size 1-1/2 to 8 in
- Height 42 in (106.68 cm)
- Weight 195 lbs (88.64 kg)
Product Details
- Pressure 3000 psi
- Horsepower 11 HP
- Includes Hose, Nozzle Set & Cleaning Tool
- Hose Size 200' x 3/8" in
- Type Gas
- Gallons per Minute 4 gal/min (15.14 l)
- For Use With Grease, Sand, Soft Stoppages, & Ice
- Brand General Wire
- Series JM-2900
- Manufacturers Part Number JM-2900-B
Photo/Video Gallery
-
Jet-Set Water Jet How To Video
Customer Review
Product Q & A
There are no questions for this product.

General Wire JM-2900-B Gas Water Jet w/ 200'x3/8" Hoses, Nozzle Set & Cleaning Tool
$8089.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories