Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



AJC Battery

Model # :WBB0040566

MPN #: AJC-D1.2S-A-1-142443

AJC® General Devices 3000 Portable EMS Radio 12V 1.3Ah Medical Battery

Product Description
AJC® General Devices 3000 Portable EMS Radio 12V 1.3Ah Medical Battery

Features:

    • AJC® Brand replacement compatible with a General Devices 3000 Portable EMS Radio Medical Battery
    • Voltage: 12 (12 Volts)
    • Capacity: 1.3Ah
    • Terminals: F1
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 3.8 inches
    • Width: 1.71 inches
    • Height: 2 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer:Our products are not affiliated with or authorized by General Devices.
PRICE
$19.50

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3.8 in
Width1.7 in
Height2 in
Weight0.9 lbs

Product Details

TypeSealed Lead Acid (AGM) (VRLA)
Amperage1.3 A
Voltage12 V
TerminalsF1
Package Quantity1
Manufacturers Part NumberAJC-D1.2S-A-1-142443
Compatible Part/Model NumberGENERAL DEVICES-3000 PORTABLE EMS RADIO
BrandAJC Battery

Warranty

Warranty1 yr