
$37.95 ea.
Price: $455.40 / Pkg of 12
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
General Pipe Cleaners 3/4" Copper Tubing Cutter
This is a great tool to have when you don't have enough swing room to use a full-size tubing cutter. You can cut copper tubing with less than one inch of clearance. And it's ideal for stub-out work. And it's quicker than conventional cutters. Just snap it on the tube, close the gate and turn. The cutter wheel automatically tightens as you turn the AutoCut - no knobs to twist. The cutter wheel is spring loaded to provide a constant cutting pressure, so you'll never accidentally crimp the tubing. Stub-out work can be closer to the wall than conventional pipe cutters because there's no turning handle to get in your way. For extra leverage in awkward spaces, you can get a Ratchet Turning Handle (available separately). It slides over the AutoCut from either side for maximum ease of operation. The AutoCut has long lasting hardened steel cutting wheels that are easy to replace when the time comes. Keep a 1/2", 3/4" and 1" AutoCut in your tool box. Watch out though, they'll spoil you.
This is a great tool to have when you don't have enough swing room to use a full-size tubing cutter. You can cut copper tubing with less than one inch of clearance. And it's ideal for stub-out work. And it's quicker than conventional cutters. Just snap it on the tube, close the gate and turn. The cutter wheel automatically tightens as you turn the AutoCut - no knobs to twist. The cutter wheel is spring loaded to provide a constant cutting pressure, so you'll never accidentally crimp the tubing. Stub-out work can be closer to the wall than conventional pipe cutters because there's no turning handle to get in your way. For extra leverage in awkward spaces, you can get a Ratchet Turning Handle (available separately). It slides over the AutoCut from either side for maximum ease of operation. The AutoCut has long lasting hardened steel cutting wheels that are easy to replace when the time comes. Keep a 1/2", 3/4" and 1" AutoCut in your tool box. Watch out though, they'll spoil you.
Weights & Dimensions
- Depth 2-3/4 in (6.99 cm)
- For Use with Pipe Size 3/4 in
- Width 2-3/4 in (6.99 cm)
- Height 3/4 in
- Weight 0.22 lbs (.1 kg)
Product Details
- Package Quantity 12
- Brand General Wire
- Series Auto Cut
- Material Steel / Plastic
- Manufacturers Part Number ATC34
- Wheel Type Steel
Customer Review
Product Q & A
There are no questions for this product.

General Wire ATC34 3/4" Copper Tubing Cutter - Pkg Qty 12
$37.95
- Product Information
- Customer Review
- Product Q&A
- Accessories