Take 15% off your entire order!

Offer applied at checkout

General Wire ATC12 1/2" Copper Tubing Cutter - Pkg Qty 12

General Wire ATC12 1/2" Copper Tubing Cutter - Pkg Qty 12

Item #: WBB213973

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$34.95 ea.

Price: $419.40 / Pkg of 12

Quantity

Customers Also Viewed

Super Mini Tubing Cutter (1-1/8") - Pkg Qty 5

Super Mini Tubing Cutter (1-1/8") - Pkg Qty 5

Micro Tubing Cutter (5/8") - Pkg Qty 5

Micro Tubing Cutter (5/8") - Pkg Qty 5

RIDGID® Model No. Pcb-1250 Replacement Blade

RIDGID® Model No. Pcb-1250 Replacement Blade

RIDGID® Model No. 73 Deburring Tool, 1-1/2" - 3" Plastic Pipe Capacity

RIDGID® Model No. 73 Deburring Tool, 1-1/2" - 3" Plastic Pipe Capacity

General Wire 4DF 4" Drain Flush Bag

General Wire 4DF 4" Drain Flush Bag

RIDGID® Model No. Vj-99 V Head High Pipe Stand, 12" Max. Pipe Capacity, 28"-53" H

RIDGID® Model No. Vj-99 V Head High Pipe Stand, 12" Max. Pipe Capacity, 28"-53" H

RIDGID® Model No. 410M 400 Series Instrument Bender, 10mm Tube Size, 24mm Bend Radius

RIDGID® Model No. 410M 400 Series Instrument Bender, 10mm Tube Size, 24mm Bend Radius

General Pipe Cleaners 1/2" Copper Tubing Cutter

This is a great tool to have when you don't have enough swing room to use a full-size tubing cutter. You can cut copper tubing with less than one inch of clearance. And it's ideal for stub-out work. And it's quicker than conventional cutters. Just snap it on the tube, close the gate and turn. The cutter wheel automatically tightens as you turn the AutoCut - no knobs to twist. The cutter wheel is spring loaded to provide a constant cutting pressure, so you'll never accidentally crimp the tubing. Stub-out work can be closer to the wall than conventional pipe cutters because there's no turning handle to get in your way. For extra leverage in awkward spaces, you can get a Ratchet Turning Handle (available separately). It slides over the AutoCut from either side for maximum ease of operation. The AutoCut has long lasting hardened steel cutting wheels that are easy to replace when the time comes. Keep a 1/2", 3/4" and 1" AutoCut in your tool box. Watch out though, they'll spoil you.

Weights & Dimensions

  • Depth 2 in (5.08 cm)
  • For Use with Pipe Size 1/2 in
  • Width 2 in (5.08 cm)
  • Height 3/4 in
  • Weight 0.18 lbs (.08 kg)

Product Details

  • Package Quantity 12
  • Brand General Wire
  • Series Auto Cut
  • Material Steel / Plastic
  • Manufacturers Part Number ATC12
  • Wheel Type Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
General Wire ATC12 1/2" Copper Tubing Cutter - Pkg Qty 12

General Wire ATC12 1/2" Copper Tubing Cutter - Pkg Qty 12

Item #: WBB213973

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant