Take 15% off your entire order!

Offer applied at checkout

General Wire CK-34 3/4" Copper Prep Tool - Pkg Qty 12

General Wire CK-34 3/4" Copper Prep Tool - Pkg Qty 12

Item #: WBB213984

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$23.50 ea.

Price: $282.00 / Pkg of 12

Quantity

Customers Also Viewed

Super Mini Tubing Cutter (1-1/8") - Pkg Qty 5

Super Mini Tubing Cutter (1-1/8") - Pkg Qty 5

Micro Tubing Cutter (5/8") - Pkg Qty 5

Micro Tubing Cutter (5/8") - Pkg Qty 5

RIDGID® Model No. Pcb-1250 Replacement Blade

RIDGID® Model No. Pcb-1250 Replacement Blade

RIDGID® Model No. 73 Deburring Tool, 1-1/2" - 3" Plastic Pipe Capacity

RIDGID® Model No. 73 Deburring Tool, 1-1/2" - 3" Plastic Pipe Capacity

General Wire 4DF 4" Drain Flush Bag

General Wire 4DF 4" Drain Flush Bag

RIDGID® Model No. Vj-99 V Head High Pipe Stand, 12" Max. Pipe Capacity, 28"-53" H

RIDGID® Model No. Vj-99 V Head High Pipe Stand, 12" Max. Pipe Capacity, 28"-53" H

RIDGID® Model No. 410M 400 Series Instrument Bender, 10mm Tube Size, 24mm Bend Radius

RIDGID® Model No. 410M 400 Series Instrument Bender, 10mm Tube Size, 24mm Bend Radius

General Pipe Cleaners 3/4" Copper Prep Tool

The patented ratchet handle on the CopperKey lets you work in really tight places where there isn't enough swing room to spin the handle. Just two or three inches of clearance are all you need to prep tubing inside and out. That's not the only twist built into this revolutionary new work saver. The CopperKey is faster, easier, and far more thorough than abrasive cloth. It quickly cleans the outside of the tubing with its patented tungsten carbide coated staples that bite into the tube and strip to a shine in seconds. The staples are offset so that the entire tubing surface will be covered without repositioning the tool. You don't get stripes wherethe staples missed the copper, as you do with other prep tools. Patented abrasive technology design extends the life of the CopperKey by up to four times that of conventional tools. The memory base allows the staples to spring back after each use and keep optimum pressure on the tube during cleaning. Scrapes and flux burns are history when you're working with the CopperKey, because your hands stay clear of the brush.

Weights & Dimensions

  • Depth 2-1/4 in (5.72 cm)
  • For Use with Pipe Size 3/4 in
  • Width 5-1/2 in (13.97 cm)
  • Height 3-3/4 in (9.53 cm)
  • Weight 0.27 lbs (.12 kg)

Product Details

  • Package Quantity 12
  • Brand General Wire
  • Series Copper Key
  • Material Tungsten Carbide
  • Manufacturers Part Number CK-34
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
General Wire CK-34 3/4" Copper Prep Tool - Pkg Qty 12

General Wire CK-34 3/4" Copper Prep Tool - Pkg Qty 12

Item #: WBB213984

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant