Take 15% off your entire order!

Offer applied at checkout

General Wire 96REF General Wire 96" EasyReach Pick Up Tool

General Wire 96REF General Wire 96" EasyReach Pick Up Tool

Item #: WBB213960

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $205.95

Quantity

Customers Also Viewed

General Wire 72REF General Wire 72" EasyReach Pick Up Tool

General Wire 72REF General Wire 72" EasyReach Pick Up Tool

General Wire I-T6FL-DH General Wire 6' Teletube Flexicore Closet Auger with Down Head

General Wire I-T6FL-DH General Wire 6' Teletube Flexicore Closet Auger with Down Head

General Wire I-T6FL General Wire 6' Teletube™ Flexicore Closet Auger

General Wire I-T6FL General Wire 6' Teletube™ Flexicore Closet Auger

General Wire 32RE 32" Easy Reach Pick Up Tool

General Wire 32RE 32" Easy Reach Pick Up Tool

RIDGID® One-Piece Flat Sewer Tape W/Carrier, 100'L, 3/4"W, 1/16" Thickness, 2"-4" Line Cap.

RIDGID® One-Piece Flat Sewer Tape W/Carrier, 100'L, 3/4"W, 1/16" Thickness, 2"-4" Line Cap.

General Wire I-TU-4 Telescoping Urinal Auger

General Wire I-TU-4 Telescoping Urinal Auger

General Wire 100EM3 100'x1/2" Flexicore Cable w/ Male & Female Ends

General Wire 100EM3 100'x1/2" Flexicore Cable w/ Male & Female Ends

RIDGID® Model No. 404 400 Series Instrument Bender, 1/4" Tube Size, 5/8" Bend Radius

RIDGID® Model No. 404 400 Series Instrument Bender, 1/4" Tube Size, 5/8" Bend Radius

RIDGID® Model No. 406 400 Series Instrument Bender, 3/8" Tube Size, 15/16" Bend Radius

RIDGID® Model No. 406 400 Series Instrument Bender, 3/8" Tube Size, 15/16" Bend Radius

General Pipe Cleaners 96" EasyReach Pick Up Tool

You'll find dozens of uses for this labor-saver, like cleaning traps and manholes of rocks and debris, grabbing objects from hard to get at places, and changing light bulbs. You can even retrieve golf balls from ponds and pick fruit from trees. It's sensitive enough to pick up small screws and washers, yet strong enough to pick up a five pound rock. The locking trigger feature lets you grab and lock on to objects without further trigger pressure. The EasyReach is made of extruded aluminum and stainless steel to be durable and corrosion resistant. Two thermal plastic rubber caps open 4-1/2" to grip nearly anything. This tool folds for more convenient storage.

Weights & Dimensions

  • Width 5 in (12.7 cm)
  • Height 7-1/2 in (19.05 cm)
  • Weight 1.65 lbs (.75 kg)
  • Length 96 in (243.84 cm)

Product Details

  • Package Quantity 1
  • Brand General Wire
  • Description Pickup Tool - 96"
  • Series Easy Reach
  • Material Aluminum / Stainless Steel
  • Manufacturers Part Number 96REF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
General Wire 96REF General Wire 96" EasyReach Pick Up Tool

General Wire 96REF General Wire 96" EasyReach Pick Up Tool

Item #: WBB213960

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant