Take 15% off your entire order!

Offer applied at checkout

General Wire 8LP 8-1/2'x1-1/4" Proflex Cable w/ "L" Connectors

General Wire 8LP 8-1/2'x1-1/4" Proflex Cable w/ "L" Connectors

Item #: WBB213917

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $141.95

Quantity

Customers Also Viewed

General Wire HECS 5 Piece Cutter Set for Hand Held Units

General Wire HECS 5 Piece Cutter Set for Hand Held Units

General Wire 4DF 4" Drain Flush Bag

General Wire 4DF 4" Drain Flush Bag

General Wire MRCS 4 Piece Cutter Set for Mini-Rooter & Mini-Rooter XP Machines

General Wire MRCS 4 Piece Cutter Set for Mini-Rooter & Mini-Rooter XP Machines

General Wire 2" Float Model Flood Guard, 2F

General Wire 2" Float Model Flood Guard, 2F

General Wire 3F 3" Float Model Flood Guard

General Wire 3F 3" Float Model Flood Guard

RIDGID® Model No. Vj-99 V Head High Pipe Stand, 12" Max. Pipe Capacity, 28"-53" H

RIDGID® Model No. Vj-99 V Head High Pipe Stand, 12" Max. Pipe Capacity, 28"-53" H

RIDGID® Model No. 410M 400 Series Instrument Bender, 10mm Tube Size, 24mm Bend Radius

RIDGID® Model No. 410M 400 Series Instrument Bender, 10mm Tube Size, 24mm Bend Radius

General Pipe Cleaners 8-1/2'x1-1/4" Proflex Cable w/ "L" Connectors

Sections for Model 88 and Rodrunner come in the all purpose Flexichain which has a chain center, a stiffer Proflex which has a spring center, and a hollow style. Proflex is also available with a heavier duty 5/8" spring center. They snap together in a second and are taken apart quickly with a spanner wrench or uncoupling key.

Weights & Dimensions

  • Depth 2-1/2 in (6.35 cm)
  • Width 21-3/4 in (55.25 cm)
  • Cables Included 8' 6 x 1-1/4
  • Height 21-1/2 in (54.61 cm)
  • Weight 12 lbs (5.45 kg)

Product Details

  • Connection Style L Connector
  • For Use With 88-8LP
  • Package Quantity 1
  • Brand General Wire
  • Series 8LP
  • Material Steel
  • Manufacturers Part Number 8LP
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
General Wire 8LP 8-1/2'x1-1/4" Proflex Cable w/ "L" Connectors

General Wire 8LP 8-1/2'x1-1/4" Proflex Cable w/ "L" Connectors

Item #: WBB213917

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant