Wire Rope Center Construction. Heavy-gauge wire coiled tightly around 49-strand aircraft-type wire rope and heat treated. Has unequalled strength andthe right amount of flexibility. So tough it carries a one-Year Limited Warranty against defect or breakage. Flexicore® Patent Nos. 2,244,735 and 2,849,870
General Wire 3/8" x 75' Flexicore® Cable with Male & Female Ends
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$549.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Depth | 24-1/2 in |
| Height | 2-1/4 in |
| Weight | 24 lbs |
| Cables Included | 75' x 3/8 |
Product Details
| Material | Wire |
| Package Quantity | 1 |
| Connection Style | Male & Female Connectors |
| Series | Flexicore |
| Manufacturers Part Number | 75EM2 |
| For Use With | MRP-B, P-XP-B, P-T3-A |
| Brand | General Wire |