Take 15% off your entire order!

Offer applied at checkout

General Wire 75EM3 1/2" x 75' Flexicore® Cable w/ Male & Female Ends

General Wire 75EM3 1/2" x 75' Flexicore® Cable w/ Male & Female Ends

Item #: WBB213981

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $455.95

Quantity

Customers Also Viewed

General Wire 100EM3 100'x1/2" Flexicore Cable w/ Male & Female Ends

General Wire 100EM3 100'x1/2" Flexicore Cable w/ Male & Female Ends

General Wire 75EM2 3/8" x 75' Flexicore® Cable w/ Male & Female Ends

General Wire 75EM2 3/8" x 75' Flexicore® Cable w/ Male & Female Ends

General Wire 50EM3 50'x1/2" Flexicore Cable w/ Male & Female Ends

General Wire 50EM3 50'x1/2" Flexicore Cable w/ Male & Female Ends

General Wire 4DF 4" Drain Flush Bag

General Wire 4DF 4" Drain Flush Bag

RIDGID® Model No. 404 400 Series Instrument Bender, 1/4" Tube Size, 5/8" Bend Radius

RIDGID® Model No. 404 400 Series Instrument Bender, 1/4" Tube Size, 5/8" Bend Radius

RIDGID® Model No. 406 400 Series Instrument Bender, 3/8" Tube Size, 15/16" Bend Radius

RIDGID® Model No. 406 400 Series Instrument Bender, 3/8" Tube Size, 15/16" Bend Radius

General Wire HECS 5 Piece Cutter Set for Hand Held Units

General Wire HECS 5 Piece Cutter Set for Hand Held Units

General Pipe Cleaners 1/2" x 75' Flexicore Cable w/ Male & Female Ends

Wire Rope Center Construction. Heavy-gauge wire coiled tightly around 49-strand aircraft-type wire rope and heat treated. Has unequalled strength and the right amount of flexibility. So tough it carries a one-Year Limited Warranty against defect or breakage. Flexicore® Patent Nos. 2,244,735 and 2,849,870

Weights & Dimensions

  • Depth 24-1/2 in (62.23 cm)
  • Width 24-1/2 in (62.23 cm)
  • Cables Included 75' x 1/2
  • Height 3 in (7.62 cm)
  • Weight 38 lbs (17.27 kg)

Product Details

  • Connection Style Male & Female Connectors
  • For Use With P-T3-C, P-XP-D
  • Package Quantity 1
  • Brand General Wire
  • Series Flexicore
  • Material Wire
  • Manufacturers Part Number 75EM3
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Chuck

    Date: April 23, 2019

    Good product & fast delivery
    Your review:
    The products are very good and delivering was fast. Also the price is so reasonable and I wish I found your web earlier.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
General Wire 75EM3 1/2" x 75' Flexicore® Cable w/ Male & Female Ends

General Wire 75EM3 1/2" x 75' Flexicore® Cable w/ Male & Female Ends

Item #: WBB213981

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant