Wire Rope Center Construction. Heavy-gauge wire coiled tightly around 49-strand aircraft-type wire rope and heat treated. Has unequalled strength and the right amount of flexibility. So tough it carries a one-Year Limited Warranty against defect or breakage. Flexicore Patent Nos. 2,244,735 and 2,849,870
General Wire 50' x 1/2" Flexicore Cable with Male & Female Ends
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$495.95was $519.00
Save $23.05 (4%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-1/2 in |
| Depth | 24-1/2 in |
| Height | 3 in |
| Weight | 25 lbs |
| Cables Included | 50' x 1/2 |
Product Details
| Material | Wire |
| Package Quantity | 1 |
| Connection Style | Male & Female Connectors |
| Series | Flexicore |
| Manufacturers Part Number | 50EM3 |
| For Use With | MRP-C |
| Brand | General Wire |