Take 15% off your entire order!

Offer applied at checkout

General Wire 50HE1-A-DH 50'x5/16" Flexicore Cable w/ Down Head

General Wire 50HE1-A-DH 50'x5/16" Flexicore Cable w/ Down Head

Item #: WBB213942

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $182.95

Quantity

Customers Also Viewed

General Wire 4DF 4" Drain Flush Bag

General Wire 4DF 4" Drain Flush Bag

General Wire 50EM3 50'x1/2" Flexicore Cable w/ Male & Female Ends

General Wire 50EM3 50'x1/2" Flexicore Cable w/ Male & Female Ends

General Wire 75EM2 3/8" x 75' Flexicore® Cable w/ Male & Female Ends

General Wire 75EM2 3/8" x 75' Flexicore® Cable w/ Male & Female Ends

General Wire HECS 5 Piece Cutter Set for Hand Held Units

General Wire HECS 5 Piece Cutter Set for Hand Held Units

General Wire 75EM3 1/2" x 75' Flexicore® Cable w/ Male & Female Ends

General Wire 75EM3 1/2" x 75' Flexicore® Cable w/ Male & Female Ends

General Wire 100EM3 100'x1/2" Flexicore Cable w/ Male & Female Ends

General Wire 100EM3 100'x1/2" Flexicore Cable w/ Male & Female Ends

RIDGID® Model No. 404 400 Series Instrument Bender, 1/4" Tube Size, 5/8" Bend Radius

RIDGID® Model No. 404 400 Series Instrument Bender, 1/4" Tube Size, 5/8" Bend Radius

RIDGID® Model No. 406 400 Series Instrument Bender, 3/8" Tube Size, 15/16" Bend Radius

RIDGID® Model No. 406 400 Series Instrument Bender, 3/8" Tube Size, 15/16" Bend Radius

General Pipe Cleaners 50'x5/16" Flexicore Cable w/ Down Head

Wire Rope Center Construction. Heavy-gauge wire coiled tightly around 49-strand aircraft-type wire rope and heat treated. Has unequalled strength and the right amount of flexibility. So tough it carries a one-Year Limited Warranty against defect or breakage. Flexicore Patent Nos. 2,244,735 and 2,849,870

Weights & Dimensions

  • Depth 14 in (35.56 cm)
  • Width 14 in (35.56 cm)
  • Height 2 in (5.08 cm)
  • Cables Included 50' x 5/16
  • Weight 11 lbs (5 kg)

Product Details

  • Type Down Head
  • For Use With PH-DR-A
  • Package Quantity 1
  • Brand General Wire
  • Series Flexicore
  • Material Wire
  • Manufacturers Part Number 50HE1-A-DH
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
General Wire 50HE1-A-DH 50'x5/16" Flexicore Cable w/ Down Head

General Wire 50HE1-A-DH 50'x5/16" Flexicore Cable w/ Down Head

Item #: WBB213942

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant